2 in. Copper DWV 22-1/2° Elbow
2 in. Copper DWV 22-1/2° Elbow
Package Quantity Info:
EA: 1 IP: 5 CA: 50 PT: 2400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Wrot copper
- DWV
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- Color Finish Name:
- Copper
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Wrot Copper DWV
- Type:
- CDWV2K