2 in. Copper Clean and Bagged Tee 2-1/8 in. OD

Part #CBCTK  |  Item #301927  |  Manufacturer Part #9102600CB

$ 65.70 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #CBCTAItem #440381Mfr. Part #9095550CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.84 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #CBCTBItem #440403Mfr. Part #9096000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.34 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CBCTCItem #440414Mfr. Part #9096500CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.49 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CBCTDItem #301954Mfr. Part #9097200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.75 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CBCTFItem #301923Mfr. Part #9098400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.62 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CBCTGItem #301924Mfr. Part #9099300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.83 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBCTHItem #301925Mfr. Part #9100050CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.34 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBCTJItem #301926Mfr. Part #9101150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.32 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CBCTKItem #301927Mfr. Part #9102600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.70 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CBCTLItem #440498Mfr. Part #9104450CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 120.87 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CBCTMItem #440508Mfr. Part #9106600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 173.76 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CBCTPItem #440528Mfr. Part #9112150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 406.72 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #CBCTSItem #440548Mfr. Part #9115600CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,048.64 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ANSI Specifications: [ANSI B16.22, ANSI 61]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: Medical Gas

CSA Certified: CSA B125

Clean Bagged: Yes

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61