2 in. Copper Press Coupling (Less Stop)

This product has been replaced by

Apollo® Press Copper Press Coupling
Apollo® Press 2 in. Copper Press Coupling (Less Stop)
Manufacturer Part #10077697
You last purchased this on
 
Apollo® Press

2 in. Copper Press Coupling (Less Stop)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo® Press Copper Press Coupling
Apollo® Press 2 in. Copper Press Coupling (Less Stop)
Manufacturer Part #10077697
Apollo® Press

2 in. Copper Press Coupling (Less Stop)

  • Fast #
  • Part #A10075527
  • Item #4160271
  • Manufacturer Part #10075527
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Compatible with most commercially available press-fit tools
  • EPDM o-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • APOLLOXPRESS™ fittings achieve a sound joint through the exertion of pressure from a press-fit tool
  • APOLLOXPRESS™ fittings carry a 50 year warranty
  • No glues, fluxes or solder needed
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-88
Application:
Residential
End Connection 1:
Press
End Connection 2:
Sweat
End Connections:
Press x Sweat
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Weight:
0.59 lb