2 in. Copper Double Wye
Part #CCDWVDYK | Item #117023 | Manufacturer Part #E265450
All Sizes
Product Details
- Dezincification resistant
- DWV
Documents
Specifications
ASTM Specifications: ASTM B-584
Clean Bagged: No
End Connection 1: Copper
End Connection 2: Copper
End Connection 3: Copper
End Connection 4: Copper
End Connections: Copper
FM Approved: No
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Size 3: 2 in
Fitting Size 4: 2 in
Fitting Sizes: 2 in
Fitting Type: [DWV, Straight]
Material: Copper
NSF Certified: No