2 in. Copper 90° Long Turn Elbow (Clean & Bagged, 2-1/8 in. OD)
2 in. Copper 90° Long Turn Elbow (Clean & Bagged, 2-1/8 in. OD)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The fitting provides a means of changing the pipe line direction by 45 degrees
- ISO 9001 certified
- Dezincification resistant
- In addition to its inherent qualities of beauty, durability and low maintenance
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 2-1/8 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Long Turn Elbow
- IAPMO Listed -:
- No
- Material:
- Wrot Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes