2 in. Copper Long Turn Pattern 90 Degree Elbow

Part #CLT9K  |  Item #9600  |  Manufacturer Part #9078900

$ 78.85 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 7/8 in

    Part #CLT978Item #25781Mfr. Part #9078350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.67 /EACH
    Added to your cart. View Cart
  • 1/8 in

    Part #CLT9AItem #127041Mfr. Part #9077550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.77 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #CLT9BItem #5849Mfr. Part #9077650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.97 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CLT9CItem #41777Mfr. Part #9077750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.54 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CLT9DItem #25196Mfr. Part #9077850

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.77 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #CLT9EItem #7682Mfr. Part #9078000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.84 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CLT9FItem #43088Mfr. Part #9078150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.74 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CLT9GItem #8287Mfr. Part #9078400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.06 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CLT9JItem #26714Mfr. Part #9078750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.98 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CLT9KItem #9600Mfr. Part #9078900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 78.85 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CLT9LItem #236018Mfr. Part #9079050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 116.30 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CLT9MItem #44796Mfr. Part #9079100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 153.73 /EACH
    Added to your cart. View Cart
  • 3-1/2 in

    Part #CLT9NItem #407226Mfr. Part #9079150P

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 556.05 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CLT9PItem #10024Mfr. Part #9079200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 399.03 /EACH
    Added to your cart. View Cart

Product Details

  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.22]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: [Air Conditioning, Refrigeration]

CSA Certified: CSA B125

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Female Solder

End Connection 2: Female Solder

End Connections: Female Solder

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, Long Radius]

High Pressure: 700

IAPMO Listed: No

ISO Specifications: ISO 9001

MSS Specifications: [MSS SP-104, MSS SP-109]

Material: Wrot Copper

Maximum Pressure: 364 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 2-1/8 in

Temperature Range: -20 to 400 Deg F

Type: CLT9K

UL Listed: UL 207

Weight: 1.23