2 in. Copper Return Bend

Part #CCDWVRBK  |  Item #246464  |  Manufacturer Part #E535400

$ 187.50 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #CCDWVRBHItem #398216Mfr. Part #E535250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 144.27 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CCDWVRBJItem #246463Mfr. Part #E535300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 97.14 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CCDWVRBKItem #246464Mfr. Part #E535400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 187.50 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CCDWVRBMItem #416867Mfr. Part #E535450

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 324.60 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • DWV

Specifications

ASTM Specifications: ASTM B-584

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [DWV, Straight]

Material: Cast Copper