2 in. Copper DWV Test Cap
2 in. Copper DWV Test Cap
Package Quantity Info:
EA: 1 IP: 50 CA: 1000 PT: 24000-
Pick Up: 10 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- DWV
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-75
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Test Cap
- Height:
- 1/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 2-4/25 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 364
- UL Listed:
- No
- Weight:
- 0.016 lb