2 in. Copper x Copper Clean and Bagged Coupling

Part #CBCSCK  |  Item #440973  |  Manufacturer Part #9020650CB

$ 25.85 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CBCSCDItem #440918Mfr. Part #9020300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.74 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CBCSCFItem #440937Mfr. Part #9020400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.60 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CBCSCGItem #440946Mfr. Part #9020500CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.59 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBCSCHItem #440955Mfr. Part #9020550CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.11 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBCSCJItem #440964Mfr. Part #9020600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.99 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CBCSCKItem #440973Mfr. Part #9020650CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.85 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CBCSCLItem #440982Mfr. Part #9020700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.82 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CBCSCMItem #440991Mfr. Part #9020750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.68 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CBCSCPItem #441010Mfr. Part #9020850CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 105.32 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ANSI Specifications: ANSI 61

Application: Medical Gas

CSA Certified: CSA B125

Clean Bagged: Yes

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61