2 in. Copper x Female Adapter

Part #CDWVFAK  |  Item #5718  |  Manufacturer Part #H024700

$ 37.95 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #CDWVFAHItem #20484Mfr. Part #H024250

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.21 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CDWVFAJItem #22270Mfr. Part #H024500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.34 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CDWVFAKItem #5718Mfr. Part #H024700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.95 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • WROT
  • End connections: Sweat X Female
  • DWV

Specifications

ANSI Specifications: ANSI B16.22

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

End Connection 1: Female Solder

End Connection 2: FPT

End Connections: Female Solder x FPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Wrot Copper

Maximum Pressure: 364 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61

Type: CDWVFAK