2 in. Copper x Female Clean and Bagged Adapter

Part #CBCFAK  |  Item #440971  |  Manufacturer Part #9026150CB

$ 56.00 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #CBCFABItem #440906Mfr. Part #9024100CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.92 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CBCFACItem #440916Mfr. Part #9024400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.42 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CBCFADItem #440926Mfr. Part #9024650CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.81 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CBCFAFItem #440935Mfr. Part #9024950CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.96 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CBCFAGItem #440944Mfr. Part #9025250CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.18 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBCFAHItem #440953Mfr. Part #9025550CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.38 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBCFAJItem #440962Mfr. Part #9025900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.22 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CBCFAKItem #440971Mfr. Part #9026150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.00 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Sweat

End Connection 2: Female

End Connections: Sweat x Female

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G