2 in. Copper Male Adapter (Clean & Bagged, 2-1/8 in. OD)
2 in. Copper Male Adapter (Clean & Bagged, 2-1/8 in. OD)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The male adapter features a solder cup and male NPT thread.
- These fittings provide a means for adapting a solder connection to a threaded connection.
- Dezincification resistant
- CB Cleaned and Bagged for Oxygen Service (Medical Gas)
Specifications
- ANSI:
- ANSI B16.29
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-75
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Male Adapter
- Length:
- 2-14/50 in
- Material:
- Wrot Copper
- Material Type:
- C12200