2 in. Sweat DWV and Long Turn Cast Bronze Wye

You last purchased this on
 

2 in. Sweat DWV and Long Turn Cast Bronze Wye

This product requires certification to purchase.
You last purchased this on
 

2 in. Sweat DWV and Long Turn Cast Bronze Wye

  • Fast #
  • Part #CCDWVLTTYK
  • Item #9599
  • Manufacturer Part #E145150
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • End connections: Sweat X Sweat X Sweat
  • DWV
  • Dezincification resistant
  • Cast copper
  • Combo
  • Requires Certification

Specifications

ASME:
ASME B16.23
ASTM:
ASTM B-584
Application:
Commercial, Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat x Sweat x Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
DWV, Long Turn, Straight, Wye
Height:
2-9/25 in
ISO:
ISO 9001
Length:
5-17/20 in
Material:
Cast Bronze
Origin:
Domestic
Weight:
1.903 lb