2 in. Copper DWV Spigot Soil Pipe Adapter
2 in. Copper DWV Spigot Soil Pipe Adapter
Package Quantity Info:
EA: 1 IP: 5 CA: 100 PT: 1600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Wrot copper
- DWV
- Dezincification resistant
- The fitting is designed to adapt copper tube to cast iron soil.
- The soil adapter features a solder cup and spigot end.
- Service weight adapter
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Residential
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Spigot
- End Connections:
- Female Sweat x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Soil Pipe Adapter
- Height:
- 2-18/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 3-3/25 in
- Material:
- Wrot Copper DWV
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.44 lb