2 in. Downflow Dryer Vent Box

Part #SHMDBDFKPN  |  Item #4122777  |  Manufacturer Part #M1411

Call for Pricing EACH

Length:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Dryer Box Size: 3-1/2 in x 2 in

Fits Pipe Size: 3-1/2 in

Height: 3-1/2 in

Length: 2 in

Width: 4 in