2 in. Extra Strong Weight Steel Weldolet

WOLXK

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
6 in - 3-1/2 in
Fitting Type
Weldolet
Material
Carbon Steel, Forged Steel
Outlet Size In
2
Schedule Class
Extra Strong

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday