2 in. Female Black Cast Iron Drainage 90 Degree Long Turn Tee Wye

BDLT9TYK

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 1
Female
End Connection 2
Female
End Connection 3
Female
End Connections
Female
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Cast Iron

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday