2 in. FIPT Threaded Schedule 80 Webb PVC Flange

You last purchased this on
 

2 in. FIPT Threaded Schedule 80 Webb PVC Flange

This product requires certification to purchase.
You last purchased this on
 

2 in. FIPT Threaded Schedule 80 Webb PVC Flange

  • Fast #
  • Part #S852020
  • Item #4486137
  • Manufacturer Part #852-020
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Flanged
End Connection 2:
FPT
End Connections:
Flanged x FIPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Flange
Flange Type:
Threaded
Length:
1-13/16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
S852020