2 in. FIPT Threaded Straight Schedule 80 CPVC 90 Degree Elbow

You last purchased this on
 

2 in. FIPT Threaded Straight Schedule 80 CPVC 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. FIPT Threaded Straight Schedule 80 CPVC 90 Degree Elbow

  • Fast #
  • Part #S808020C
  • Item #4486524
  • Manufacturer Part #808-020C
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
ISO:
ISO 9001
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Schedule Class:
80
Type:
S808020C
Weight:
23/25 lb