2 in. Flanged x NPS 125# Black Cast Iron Flange

Part #BCIFUK  |  Item #204231  |  Manufacturer Part #0308301209

$ 114.34 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #BCIFUGItem #292666Mfr. Part #0308300607

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 89.00 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BCIFUHItem #204230Mfr. Part #0308300805

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 105.26 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BCIFUJItem #65634Mfr. Part #0308301001

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 97.15 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BCIFUKItem #204231Mfr. Part #0308301209

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 114.34 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #BCIFULItem #82205Mfr. Part #0308301407

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 154.83 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BCIFUMItem #63145Mfr. Part #0308301605

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 175.14 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #BCIFUPItem #63146Mfr. Part #0308302009

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 238.15 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Coating: Black

End Connection 1: Flanged

End Connection 2: NPS

End Connections: Flanged x NPS

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Cast Iron

Pressure Class: 125#