2 in. Flare Domestic Black Malleable Iron Floor Flange

You last purchased this on
 

2 in. Flare Domestic Black Malleable Iron Floor Flange

This product requires certification to purchase.
You last purchased this on
 

2 in. Flare Domestic Black Malleable Iron Floor Flange

  • Fast #
  • Part #WBFFK
  • Item #7036875
  • Manufacturer Part #2.BMFF
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Black
End Connection 1:
Flare
End Connection 2:
Flanged
End Connections:
Flare x Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Flange, Straight
Flange Type:
Floor
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No