2 in. FNPT 150# Brass Flange

IBRTFK

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Material: brass
  • Connection: Threaded
  • Flange Type: Companion
  • Rating: 150#
  • Import

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Brass
Material Type
DZR
Origin
Global
Pressure Class
150#

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday