2 in. FNPT 125# Schedule 40 Standard Domestic Brass 90 Degree Elbow
2 in. FNPT 125# Schedule 40 Standard Domestic Brass 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: brass
- 125#
- Manufacturer may vary by location
- Domestic
- Threaded
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
- ASTM:
- ASTM B-584-06A
- Application:
- Plumbing
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Schedule Class:
- 40, Standard
- Temperature Range:
- -20 to 400 deg F
- Weight:
- 1.95 lb