2 in. Forged Steel Threaded Globe Valve

Part #WT852K  |  Manufacturer Part #852-T

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Forged Steel

Type: WT852K

Valve Size: 2 in

Valve Type: Globe Valve