2 in. Sch. 80 PVC Threaded 90 Elbow

You last purchased this on
 

2 in. Sch. 80 PVC Threaded 90 Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. Sch. 80 PVC Threaded 90 Elbow

  • Fast #
  • Part #P80T9K
  • Item #6778
  • Manufacturer Part #PVC 08302 2000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
Application:
Pressure
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
Diameter:
2 in
Elbow Degree:
90 DD
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
80
Type:
P80T9K