2 in. Copper Press 45° Street Elbow

You last purchased this on
 
Apollo® Press

Model 806-2 2 in. Copper Press 45° Street Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

Model 806-2 2 in. Copper Press 45° Street Elbow

  • Fast #
  • Part #A10075088
  • Item #4355044
  • Manufacturer Part #10075088
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)
  • Proudly Manufactured in USA – ARRA Compliant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Application:
Residential
BAA Compliant:
Yes
CSA Certified:
CSA TIL-MSE-13
Clean Bagged:
No
Collection:
Model 806-2
Depth:
2-11/20 in
Elbow Degree:
45 DD
End Connection 1:
Male Sweat
End Connection 2:
Copper Press
End Connections:
Male Sweat x Copper Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Height:
3-19/20 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Temperature Range:
0 to 250 Deg F
UL Listed:
No
Weight:
1.05 lb
Width:
5-29/100 in