2 in. Fitting x FNPT Cast Copper and Bronze DWV Adapter
2 in. Fitting x FNPT Cast Copper and Bronze DWV Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End Connections: FTG x Female
- DWV
- Dezincification resistant
- The fittings provide a means of adapting a solder connection to a threaded connection.
- The female adapter features a male solder end and female NPT thread
- Cast copper
Specifications
- ANSI:
- ANSI B16.23
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584
- End Connection 1:
- Fitting
- End Connection 2:
- FNPT
- End Connections:
- Fitting x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, DWV, Adapter
- Material:
- Cast Copper, Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic