2 in. Galvanized Carbon Steel Coupling
2 in. Galvanized Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-865
- Clean Bagged:
- No
- Coating:
- Galvanized
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel