2 in. Grade-B7 Zinc Bolt Kit

Part #CFASMBK020A250Z  |  Manufacturer Part #FAS-MBK020A250Z

Diameter:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-193

Diameter: 2 in

Grade: B7

Material: Zinc

Pressure Class: 150#

Product Type: Bolt Kit

Thread Size: 150 mm