2 in. Ground Joint Insulation Union

Part #C1005106  |  Manufacturer Part #1005106

Fitting Sizes:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Ground Joint

IAPMO Listed: No

NSF Certified: No