2 in. Hub Straight and DWV PVC 90 Degree Elbow

Part #SP300020  |  Manufacturer Part #P300-020

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Color Finish: White

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, DWV]

Material: Plastic

Material Type: PVC

NSF Certified: No