2 in. Barbed PVC 90 Degree Elbow

You last purchased this on
 
Harvard

2 in. Barbed PVC 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

2 in. Barbed PVC 90 Degree Elbow

  • Fast #
  • Part #PI9K
  • Item #1375
  • Manufacturer Part #1406-020
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-1784, ASTM D-2609, ASTM F-1970
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Weight:
0.37 lb