2 in. IPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 5-Piece

You last purchased this on
 

2 in. IPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 5-Piece

This product requires certification to purchase.
You last purchased this on
 

2 in. IPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 5-Piece

  • Fast #
  • Part #PEI11F59K
  • Item #1756784
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Industrial
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Package Quantity:
Count of 5
Pressure - Maximum:
160 psi
Pressure Class:
160#
Schedule Class:
SDR 11
Type:
PEI11F59K