2 in. IPS 250# Fabricated Straight SDR 7 HDPE 45 Degree Elbow 3-Piece

Part #PEI7F34K

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: [Commercial, Industrial]

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Package Quantity: Piece of 3

Pressure Class: 250#

Schedule Class: SDR 7