2 in. IPS Butt Fusion Straight DR 9 HDPE Tee

You last purchased this on
 

2 in. IPS Butt Fusion Straight DR 9 HDPE Tee

This product requires certification to purchase.
You last purchased this on
 

2 in. IPS Butt Fusion Straight DR 9 HDPE Tee

  • Fast #
  • Part #PEI9BTK
  • Item #1757503
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connection 3:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 9