2 in. IPS or OD x Socket Schedule 40 PVC Saddle
2 in. IPS or OD x Socket Schedule 40 PVC Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Saddle
- Length:
- 5-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40
- Type:
- S463020
- Weight:
- 0.181 lb