2 in. IPS Poly Transition Fitting

You last purchased this on
 

2 in. IPS Poly Transition Fitting

This product requires certification to purchase.
You last purchased this on
 

2 in. IPS Poly Transition Fitting

  • Fast #
  • Part #PTFPE2406K
  • Item #1242187
  • Manufacturer Part #PT2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM F-1973
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Steel