2 in. IPS Straight SDR 9 and CL200 Molded HDPE 90 Degree Elbow

You last purchased this on
 

2 in. IPS Straight SDR 9 and CL200 Molded HDPE 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. IPS Straight SDR 9 and CL200 Molded HDPE 90 Degree Elbow

  • Fast #
  • Part #PEI9BFM90K
  • Item #3619828
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 9