2 in. Lug Malleable Iron Union

Part #A0338500663  |  Manufacturer Part #0338500663

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Domestic