2 in. Mechanical Joint Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)

You last purchased this on
 

2 in. Mechanical Joint Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)

This product requires certification to purchase.
You last purchased this on
 

2 in. Mechanical Joint Ductile Iron C110 Full Body 45 Degree Bend (Less Accessories)

  • Fast #
  • Part #FB4LAK
  • Item #1318187
  • Manufacturer Part #670610056348
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10
Clean Bagged:
No
Ductile Iron Class:
C110
Elbow Degree:
45 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
No