2 in. MNPT 125# Square Head Brass Plug

You last purchased this on
 

2 in. MNPT 125# Square Head Brass Plug

This product requires certification to purchase.
You last purchased this on
 

2 in. MNPT 125# Square Head Brass Plug

  • Fast #
  • Part #IBRLFSHSPK
  • Item #4264180
  • Manufacturer Part #XNL117A-32
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Material: brass
  • 125#
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-584
Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Plug
Head Style:
Square Head
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
400
Minimum Temperature:
-20
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
125#
Schedule Class:
40;Standard
Temperature Range:
-20 to 400 Deg F
UL Listed:
No