2 in. MNPT x FNPT 300# Extra Heavy Street Galvanized Malleable Iron 90 Degree Elbow

Part #G300S9K  |  Manufacturer Part #0311508808

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.3

ASTM Specifications: ASTM A-153, ASTM A-197

Clean Bagged: No

Coating: Galvanized

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight, Street

High Pressure: 1500

Material: Malleable Iron

Maximum Temperature: 150

Origin: Domestic

Pressure Class: 300#

Schedule Class: Extra Heavy

Temperature Range: -20 to 150 Deg F