2 in. MNPT x FNPT Brass 45 Degree Elbow

You last purchased this on
 

2 in. MNPT x FNPT Brass 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. MNPT x FNPT Brass 45 Degree Elbow

  • Fast #
  • Part #IBRLFS4K
  • Item #4335643
  • Manufacturer Part #XNL103A-32
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
  • Brass fittings provide great longevity and superior corrosion resistance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI B1.20.1, ANSI B16.15
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-584
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, 45°, Street
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Red Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure Class:
125#
Type:
Meter