2 in. Modulator Transmission Diaphragm

Part #DP42180  |  Manufacturer Part #42180

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 2 in Diaphragm Valve

End Connection 1: Threaded Pin

End Connection 2: Threaded Pin

End Connections: Threaded Pin

Material: Plastic

Product Type: Diaphragm

Valve Seat Material: PTFE

Valve Size: 2 in