2 in. MPT x IPS SDR 11 Extension Thread Transition Fitting
2 in. MPT x IPS SDR 11 Extension Thread Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM D-2513
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Transition
- Material:
- Plastic
- Material Type:
- MDPE
- Schedule Class:
- SDR 11