2 in. MPT x IPS Straight SDR 11 HDPE Transition Riser with PE4710 Pipe

Part #C6380208  |  Manufacturer Part #6380208

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #C6380208Mfr. Part #6380208

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI B1.20.1

ASTM Specifications: [ASTM D-2513, ASTM F-1973]

CSA Certified: CSA B137.4

Clean Bagged: No

End Connection 1: MPT

End Connection 2: IPS

End Connections: MPT x IPS

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Schedule Class: SDR 11