2 in. NPS 175# Black Cast Iron Wye
Part #BDSTYK | Item #835893 | Manufacturer Part #0302925201
All Sizes
Product Details
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: ASTM A-126
Coating: Black
End Connection 1: NPS
End Connection 2: NPS
End Connection 3: NPS
End Connections: NPS
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Size 3: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Material: Cast Iron
Pressure Class: 175#