2 in. NPS x Threaded 125# Black Cast Iron 90 Degree Elbow

Part #BDLT9K  |  Item #902267  |  Manufacturer Part #0302904206

$ 61.95 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #BDLT9JItem #232873Mfr. Part #0302904107

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.60 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BDLT9KItem #902267Mfr. Part #0302904206

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.95 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Coating: Black

Elbow Degree: 90

End Connection 1: NPS

End Connection 2: Threaded

End Connections: NPS x Threaded

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Cast Iron

Pressure Class: 125#