2 in. NPT 6000# Forged Steel Cross
Part #FS6TCRK | Item #4911542 | Manufacturer Part #36570
All Sizes
Product Details
Documents
Specifications
ASME Specifications: [ASME B1.20.1, ASME B16.11]
Clean Bagged: No
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connection 4: NPT
End Connections: NPT
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Size 3: 2 in
Fitting Size 4: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
IAPMO Listed: No
Material: Forged Steel
NSF Certified: No
Pressure Class: 6000#
Schedule Class: 6000#
Type: KP24415LVULB
UL Listed: No