2 in. NPT Straight Zinc-Plated Carbon Steel Nipple

NGZBNK

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Industrial
Clean Bagged
No
Coating
Black
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
IAPMO Listed
No
Length
3 in
Material
Carbon Steel
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday